Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Hydroxide Dilution Solution, 0.16
- Mfr # R7474000-4A
- Zoro # G003586300
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5; 1310-73-2
Chemical Container Type
Bottle
Product Type
Sodium Hydroxide Dilution Solution, (Certified 0.16% w/v) Aqueous, for Dilution of Cyanide Standards
Concentration
0.0016
Standards
ASTM D 2036 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7474000-4A
- Zoro #
- G003586300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Sodium Hydroxide Dilution Solution, (Certified 0.16% w/v) Aqueous, for Dilution of Cyanide Standards
- CAS Number
- 7732-18-5; 1310-73-2
- Chemical Container Type
- Bottle
- Product Type
- Sodium Hydroxide Dilution Solution, (Certified 0.16% w/v) Aqueous, for Dilution of Cyanide Standards
- Concentration
- 0.0016
- Standards
- ASTM D 2036 A
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- APHA
- 4500-CN- E
- Calibration Certificate
- NIST SRM 723
Description
Sodium Hydroxide Dilution Solution, Concentration 0.0016, CAS Number 7732-18-5; 1310-73-2, APHA 4500-CN- E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Standards ASTM D 2036 A
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.