Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.1 N

  • Mfr # R7350000-20F
  • Zoro # G303562141

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Chemical Container Material
Plastic
APHA
2340 C
Shelf Life
24 mo
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7350000-20F
Zoro #
G303562141
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Material
Plastic
APHA
2340 C
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Container Type
Box
Concentration
0.1 N
Calibration Certificate
NIST SRM 84
Chemical Grade
ACS, Lab
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Form
Liquid
Chemical Formula
NaOH
Application
Analytical Reagent
Storage Temperature
Ambient
Volume
20 L
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
pH Level
13
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.