Sodium Hydroxide, 5 Percent w/v Aqueous

  • Mfr # R7250000-500A
  • Zoro # G403562232
product price: 
$
24.39
/ea

Key Features

APHA
413 B
Chemical Container Type
Bottle
Concentration
5 % w/v
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7250000-500A
Zoro #
G403562232
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
APHA
413 B
Chemical Container Type
Bottle
Concentration
5 % w/v
Product Type
Sodium Hydroxide
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Grade
ACS, Lab
Standards
ASTM, EP
Calibration Certificate
NIST SRM 723
CAS Number
1310-73-2, 7732-18-5
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature
Ambient
Application
Analytical Reagent
Color
Colorless
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Form
Liquid
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOH
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 5 Percent w/v, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 413 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 36 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews