Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.01 N

  • Mfr # R7295000-1A
  • Zoro # G803562948

product price: 
$
29.79
/ea

Key Features

APHA
4500-S2 E
Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7295000-1A
Zoro #
G803562948
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
APHA
4500-S2 E
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Standards
TAPPI T 428 om-91
Shelf Life
24 mo
Concentration
0.01 N
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Formula
NaOH
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Type
Bottle
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Volume
1 L
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Color
Colorless
pH Level
12
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 0.01 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-S2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 428 om-91

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.