Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.25 N

  • Mfr # R7370000-4A
  • Zoro # G804399345

product price: 
$
65.79
/ea

Key Features

Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7370000-4A
Zoro #
G804399345
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Product Type
Sodium Hydroxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Container Material
Plastic
Concentration
0.25 N
Calibration Certificate
NIST SRM 84
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Formula
NaOH
Color
Colorless
Quantity
1
Application
Analytical Reagent
Storage Temperature
Ambient
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Volume
4 L
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Minimum
15 Degrees C
pH Level
Greater Than 13
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.25 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.