Sodium Hydroxide Precision Sol, 0.313 N

  • Mfr # R7375000-4A
  • Zoro # G803562498
product price: 
$
72.79
/ea

Key Features

CAS Number
1310-73-2, 7732-18-5
Chemical Container Size
4 L
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7375000-4A
Zoro #
G803562498
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.313 N
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN1824
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Form
Liquid
Special Information
For Crude Fiber Analysis of Food and Feed
Volume
4 L
Chemical Formula
NaOH
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Features
For Crude Fiber Analysis of Food and Feed
Storage Temperature
Ambient
Color
Colorless
Container Type
Bottle
Container Material
Plastic
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.313 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews