Strontium ICPMS, 1000 ppm/HNO3
- Mfr # RMSSR1KN-100N
- Zoro # G603562612
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Chemical Container Material
Plastic
CAS Number
7732-18-5;7697-37-2;10042-76-9
Concentration
1000 ppm
Product Type
Strontium ICPMS, 1000 ppm/HNO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RMSSR1KN-100N
- Zoro #
- G603562612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Strontium ICP-Ms
- Shelf Life
- 18 mo
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5;7697-37-2;10042-76-9
- Concentration
- 1000 ppm
- Product Type
- Strontium ICPMS, 1000 ppm/HNO3
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Description
Strontium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;10042-76-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.