Shop RICCA CHEMICAL

Sodium Bromide, 10 Percent w/v Aqueous So

  • Mfr # R7147100-4A
  • Zoro # G104398918

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Chemical Grade
ACS, Lab
Product Type
Sodium Bromide
Chemical Container Size
4 L
CAS Number
7647-15-6, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7147100-4A
Zoro #
G104398918
UPC #
-
Country of Origin
United States
Item
Sodium Bromide
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Product Type
Sodium Bromide
CAS Number
7647-15-6, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
10 % w/v
Chemical Formula
NaBr
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Volume
4 L
Calibration Certificate
NIST
Molecular Weight
102.89 g/mol (Sodium Bromide); 18.01 g/mol (Water)
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Container Type
Bottle
Color
Colorless
Standards
ASTM, EP
REMOVE - Previous PI Node
S
pH Level
6.5-8
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Bromide, Concentration 10 Percent w/v, CAS Number 7647-15-6, 7732-18-5, Molecular Weight 102.89 g/mol (Sodium Bromide); 18.01 g/mol (Water), Chemical Formula NaBr, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.