Sodium Hydroxide Precision Sol, 0.6 N

  • Mfr # R7416000-4A
  • Zoro # G603562742
product price: 
$
79.49
/ea

Key Features

Chemical Grade
ACS, Lab
Concentration
0.6 N
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7416000-4A
Zoro #
G603562742
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Chemical Grade
ACS, Lab
Concentration
0.6 N
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Container Material
Plastic
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Application
Analytical Reagent
Color
Colorless
Volume
4 L
Form
Liquid
Standards
ASTM, EP
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Shipping Restrictions
Class 8, PG III, UN1824
Container Type
Bottle
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.6 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews