Sodium Hypochlorite Solution, 2.5 Percen

  • Mfr # R7495100-500A
  • Zoro # G403579742
product price: 
$
51.59
/ea

Key Features

Standards
ASTM, EP
Shelf Life
6 mo
Chemical Container Type
Bottle
CAS Number
7681-52-9, 7732-18-5
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495100-500A
Zoro #
G403579742
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hypochlorite
Standards
ASTM, EP
Shelf Life
6 mo
Chemical Container Type
Bottle
CAS Number
7681-52-9, 7732-18-5
Calibration Certificate
NIST SRM 136
Chemical Grade
ACS, Lab
APHA
4500-NH3 G
Product Type
Sodium Hypochlorite
Concentration
2.5 % w/w
Chemical Container Material
Plastic
Application
Analytical Reagent
Shipping Restrictions
Class 8, PG III, UN1791
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
S
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Chemical Formula
NaOCl
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Volume
500 mL
Storage Temperature
Ambient
Quantity
1
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 2.5 Percent w/w, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews