Sodium Chromate, 2 Percent w/v Aqueous So
- Mfr # R7234000-1A
- Zoro # G805380151
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Product Type
Sodium Chromate, (Certified 2% w/v) Aqueous Solution
CAS Number
7732-18-5; 10034-82-9
Chemical Container Size
1 L
Concentration
2% w/v
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7234000-1A
- Zoro #
- G805380151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Chromate
- Chemical Grade
- ACS
- Product Type
- Sodium Chromate, (Certified 2% w/v) Aqueous Solution
- CAS Number
- 7732-18-5; 10034-82-9
- Concentration
- 2% w/v
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Description
Sodium Chromate, Concentration 2 Percent w/v, CAS Number 7732-18-5; 10034-82-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.