Sodium Hypochlorite Solution, 5 Percent

  • Mfr # R7495500-1B
  • Zoro # G103562266
product price: 
$
89.49
/ea

Key Features

Standards
ASTM D4785
APHA
4500-NH3 F
Chemical Container Type
Bottle
Chemical Container Size
1 L
Calibration Certificate
NIST SRM 136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495500-1B
Zoro #
G103562266
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hypochlorite
Standards
ASTM D4785
APHA
4500-NH3 F
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 136
Product Type
Sodium Hypochlorite
Chemical Container Material
Plastic
CAS Number
7681-52-9, 7732-18-5
Chemical Grade
Lab
Shelf Life
6 mo
Concentration
5 %
Volume
1 L
Container Type
Bottle
REMOVE - Previous PI Node
S
Color
Colorless
Container Material
Plastic
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Quantity
1
Form
Liquid
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 8, PG III, UN1791
Chemical Formula
NaOCl
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 5 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM D4785

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews