Shop RICCA CHEMICAL

Sodium Hydroxide Precision Solution, 1 N

  • Mfr # R7450000-120A
  • Zoro # G304398916

product price: 
$
19.59
/ea

Key Features

Standards
ASTM, EP
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
120 mL
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7450000-120A
Zoro #
G304398916
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
120 mL

Details

Item
Sodium Hydroxide
Standards
ASTM, EP
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
APHA
3500-Ca B
CAS Number
1310-73-2, 7732-18-5
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Concentration
1 N
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 8, PG III, UN1824
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
REMOVE - Previous PI Node
S
Form
Liquid
Storage Temperature
Ambient
Application
Analytical Reagent
Color
Colorless
Volume
120 mL
Container Material
Plastic
pH Level
Greater Than 13

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.