Shop RICCA CHEMICAL

Sodium Hypochlorite Solution, 5 Percent

  • Mfr # R7495500-4B
  • Zoro # G103567315

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7681-52-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST SRM 136
Concentration
5 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7495500-4B
Zoro #
G103567315
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hypochlorite
CAS Number
7681-52-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST SRM 136
Concentration
5 %
Shelf Life
6 mo
Product Type
Sodium Hypochlorite
Chemical Container Type
Bottle
APHA
4500-NH3 F
Standards
ASTM D4785
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Storage Temperature
Ambient
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Class 8, PG III, UN1791
Quantity
1
Chemical Formula
NaOCl
Application
Analytical Reagent
Volume
4 L
Color
Colorless
REMOVE - Previous PI Node
S
pH Level
alkaline
Wire Color
Colorless

Description

Sodium Hypochlorite, Concentration 5 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM D4785

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.