Sulfo Orange Indicator, 0.04 Percent w/v
- Mfr # R8113000-20F
- Zoro # G205922845
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Concentration
0.04% w/v
Chemical Container Type
Box
CAS Number
7732-18-5; 547-57-9
Chemical Container Size
20 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8113000-20F
- Zoro #
- G205922845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Sulfo Orange Indicator
- Chemical Container Material
- Plastic
- Concentration
- 0.04% w/v
- Chemical Container Type
- Box
- CAS Number
- 7732-18-5; 547-57-9
- Chemical Grade
- ACS
- Product Type
- Sulfo Orange Indicator, (Certified 0.04% w/v) Aqueous Solution
- Shelf Life
- 24 mo
Description
Sulfo Orange Indicator, Concentration 0.04 Percent w/v, CAS Number 7732-18-5; 547-57-9, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.