Sodium Hypochlorite Solution, 5 Percent

  • Mfr # R7495500-500B
  • Zoro # G604399071
product price: 
$
62.69
/ea

Key Features

Chemical Container Type
Bottle
Chemical Grade
Lab
APHA
4500-NH3 F
Chemical Container Material
Plastic
Shelf Life
6 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7495500-500B
Zoro #
G604399071
UPC #
-
Country of Origin
United States
Item
Sodium Hypochlorite
Chemical Container Type
Bottle
Chemical Grade
Lab
APHA
4500-NH3 F
Chemical Container Material
Plastic
Shelf Life
6 mo
Concentration
5 %
Product Type
Sodium Hypochlorite
CAS Number
7681-52-9, 7732-18-5
Standards
ASTM D4785
Calibration Certificate
NIST SRM 136
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Application
Analytical Reagent
Container Type
Bottle
Quantity
1
Shipping Restrictions
Class 8, PG III, UN1791
Storage Temperature
Ambient
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Chemical Formula
NaOCl
Molecular Weight
18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite)
Container Material
Plastic
REMOVE - Previous PI Node
S
pH Level
alkaline
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hypochlorite, Concentration 5 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 74.44 g/mol (Sodium Hypochlorite), Chemical Formula NaOCl, APHA 4500-NH3 F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 6 mo, Shipping Restrictions Class 8, PG III, UN1791, Standards ASTM D4785

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews