Sodium Acetate, 1.00 Molar, 1.00 Normal

  • Mfr # R7129500-1A
  • Zoro # G504399348
product price: 
$
66.15
/ea

Key Features

CAS Number
6131-90-4, 7732-18-5
Concentration
1 N (1 M)
Product Type
Sodium Acetate
Chemical Container Size
1 L
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7129500-1A
Zoro #
G504399348
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Acetate
CAS Number
6131-90-4, 7732-18-5
Concentration
1 N (1 M)
Product Type
Sodium Acetate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Form
Liquid
Chemical Formula
NaC2H3O2; 3H2O
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Calibration Certificate
NIST
Container Type
Bottle
Container Material
Plastic
Quantity
1
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water)
Volume
1 L
pH Level
7.5 - 9.2 (5% solution)
Wire Color
Colorless

Description

Sodium Acetate, Concentration 1 N (1 M), CAS Number 6131-90-4, 7732-18-5, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 18.01 g/mol (Water), Chemical Formula NaC2H3O2; 3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews