Sodium Lauryl Sulfate, Cert 0.00800 N

  • Mfr # R7492700-4C
  • Zoro # G004399046
product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.008 N
Shelf Life
12 mo
CAS Number
151-21-3, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7492700-4C
Zoro #
G004399046
UPC #
-
Country of Origin
United States
Item
Sodium Lauryl Sulfate
Concentration
0.008 N
Shelf Life
12 mo
CAS Number
151-21-3, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 999
Product Type
Sodium Lauryl Sulfate
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate)
Volume
4 L
Container Material
Glass
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Standards
ASTM, EP
Container Type
Bottle
Quantity
1
Form
Liquid
Chemical Formula
CH3(CH2)11OSO3Na
Storage Temperature
Ambient
Storage Temperature - Minimum
15 Degrees C
pH Level
Approximately 7
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Lauryl Sulfate, Concentration 0.008 N, CAS Number 151-21-3, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 288.37 g/mol (Sodium Lauryl Sulfate), Chemical Formula CH3(CH2)11OSO3Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews