Sodium Hydroxide, 2.00 Normal

  • Mfr # R7455000-10F
  • Zoro # G803563181
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Shipping Restrictions
Class 8, PG II, UN1824
Chemical Container Size
10 L
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7455000-10F
Zoro #
G803563181
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
Shipping Restrictions
Class 8, PG II, UN1824
CAS Number
1310-73-2, 7732-18-5
Chemical Grade
Lab
Standards
TAPPI T 421 om-97
Chemical Container Type
Box
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 723
Concentration
2 N
Chemical Container Material
Plastic
Container Material
Plastic
Chemical Formula
NaOH
REMOVE - Previous PI Node
S
Container Type
Box
Form
Liquid
Storage Temperature
Ambient
Application
Analytical Reagent
Quantity
1
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Volume
10 L
pH Level
Greater Than 13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 723, Shelf Life 24 mo, Shipping Restrictions Class 8, PG II, UN1824, Standards TAPPI T 421 om-97, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews