Sodium Nitroprusside, 0.5 g/L Aqueous Sol
- Mfr # R7498000-1C
- Zoro # G504398877
product price:Â
$
67.79
/ea
Key Features
Product Type
Sodium Nitroprusside, (Certified 0.5 g/L) Aqueous Solution
Shelf Life
3 mo
CAS Number
7732-18-5; 13755-38-9
Chemical Container Size
1 L
Standards
EPA 350.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7498000-1C
- Zoro #
- G504398877
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Nitroprusside
- Product Type
- Sodium Nitroprusside, (Certified 0.5 g/L) Aqueous Solution
- Shelf Life
- 3 mo
- CAS Number
- 7732-18-5; 13755-38-9
- Standards
- EPA 350.1
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Concentration
- 0.5 g/L
- Chemical Container Type
- Bottle
- APHA
- 4500-NH3 G
Description
Sodium Nitroprusside, Concentration 0.5 g/L, CAS Number 7732-18-5; 13755-38-9, APHA 4500-NH3 G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 3 mo, Standards EPA 350.1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.