Sulfosalicylic Acid, 5 Percent w/v Aqueou
- Mfr # R8120000-4C
- Zoro # G103574146
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Type
Bottle
CAS Number
7732-18-5; 5965-83-3
Chemical Container Size
4 L
Product Type
Sulfosalicylic Acid, (Certified 5% w/v) Aqueous Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R8120000-4C
- Zoro #
- G103574146
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfosalicylic Acid
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 5965-83-3
- Product Type
- Sulfosalicylic Acid, (Certified 5% w/v) Aqueous Solution
- Calibration Certificate
- NIST SRM 84
- Concentration
- 5% w/v
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 4 L
Description
Sulfosalicylic Acid, Concentration 5 Percent w/v, CAS Number 7732-18-5; 5965-83-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.