Sodium Arsenite Precision Solution, 0.1 M
- Mfr # R7142000-1C
- Zoro # G004399039
product price:Â
$
69.59
/ea
Key Features
Product Type
Sodium Arsenite Precision Solution
CAS Number
144-55-8; 1327-53-3; 7647-01-0; 1310-73-2; 7732-18-5
Concentration
0.1 M
Chemical Container Material
Amber Glass
Calibration Certificate
NIST SRM83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7142000-1C
- Zoro #
- G004399039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Arsenite Precision Solution
- Product Type
- Sodium Arsenite Precision Solution
- CAS Number
- 144-55-8; 1327-53-3; 7647-01-0; 1310-73-2; 7732-18-5
- Concentration
- 0.1 M
- Chemical Container Material
- Amber Glass
- Calibration Certificate
- NIST SRM83
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Standards
- EP 3005800
- Shelf Life
- 24 mo
Description
Sodium Arsenite Precision Solution, Concentration 0.1 M, CAS Number 144-55-8; 1327-53-3; 7647-01-0; 1310-73-2; 7732-18-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM83, Shelf Life 24 mo, Standards EP 3005800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.