Sodium Oxalate Precision Sol, 0.025 M
- Mfr # R7499500-1A
- Zoro # G704398875
product price:Â
$
77.69
/ea
Key Features
CAS Number
7732-18-5;62-76-0
Chemical Container Material
Plastic
Product Type
Sodium Oxalate Precision Solution
Chemical Container Type
Bottle
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7499500-1A
- Zoro #
- G704398875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Oxalate Precision Solution
- CAS Number
- 7732-18-5;62-76-0
- Chemical Container Material
- Plastic
- Product Type
- Sodium Oxalate Precision Solution
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Concentration
- 0.025 M
- Calibration Certificate
- NIST SRM40
- Chemical Grade
- ACS
- APHA
- 4500-NO2- B
Description
Sodium Oxalate Precision Solution, Concentration 0.025 M, CAS Number 7732-18-5;62-76-0, APHA 4500-NO2- B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM40, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.