Shop RICCA CHEMICAL
See all product information
Create Account
Silver Nitrate-Nitric Acid Rgt, for Sulf
- Mfr # R7045000-120C
- Zoro # G904399009
product price:Â
$
38.15
/ea
Key Features
Chemical Container Size
120 mL
Calibration Certificate
NIST SRM 999
Shelf Life
24 mo
Chemical Grade
ACS
Product Type
Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7045000-120C
- Zoro #
- G904399009
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination
- Calibration Certificate
- NIST SRM 999
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Product Type
- Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination
- CAS Number
- 7732-18-5; 7761-88-8; 7697-37-2
- Chemical Container Material
- Amber Glass
- APHA
- 4500-SO42- D
- Standards
- EPA 375.3
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 120 mL
Description
Silver Nitrate-Nitric Acid Rgt (Certified), for Sulfate Determination, CAS Number 7732-18-5; 7761-88-8; 7697-37-2, APHA 4500-SO42- D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Standards EPA 375.3
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.