Sodium Phosphate, Saturated

  • Mfr # R7521000-1A
  • Zoro # G004398919
product price: 
$
81.49
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Sodium Phosphate - Saturated
CAS Number
7558-79-4, 7732-18-5
Chemical Container Size
1 L
Chemical Grade
ACS, Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7521000-1A
Zoro #
G004398919
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Phosphate - Saturated
Chemical Container Type
Bottle
Product Type
Sodium Phosphate - Saturated
CAS Number
7558-79-4, 7732-18-5
Chemical Grade
ACS, Lab
Shelf Life
18 mo
Chemical Container Material
Plastic
Container Type
Bottle
Color
Colorless
Quantity
1
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Calibration Certificate
NIST
Form
Liquid
Storage Temperature
Ambient
Application
Analytical Reagent
Volume
1 L
Storage Temperature - Maximum
30 Degrees C
Standards
ASTM, EP
Concentration
Saturated
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
Na2HPO4
pH Level
9 - 10
Wire Color
Colorless

Description

Sodium Phosphate - Saturated, Concentration Saturated, CAS Number 7558-79-4, 7732-18-5, Molecular Weight 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews