Sodium Sulfate, 22.2 Percent w/v Aqueous
- Mfr # R7800000-1A
- Zoro # G004398988
product price:Â
$
52.89
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
ACS
CAS Number
7732-18-5; 7757-82-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7800000-1A
- Zoro #
- G004398988
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Sulfide
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 7732-18-5; 7757-82-6
- Product Type
- Sodium Sulfate, (Certified 22.2% w/v) Aqueous Solution
- Concentration
- 22.2% w/v
Dimensions
- Chemical Container Size
- 1 L
Description
Sodium Sulfide, Concentration 22.2 Percent w/v, CAS Number 7732-18-5; 7757-82-6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.