Simulated Gastric Fluid without Pepsin
- Mfr # R7108000-10F
- Zoro # G205379946
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Product Type
Simulated Gastric Fluid without Pepsin
Chemical Container Size
10 L
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7108000-10F
- Zoro #
- G205379946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 10 L
Details
- Item
- Simulated Gastric Fluid without Pepsin
- Product Type
- Simulated Gastric Fluid without Pepsin
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Box
- Calibration Certificate
- NIST SRM 185 & 186, 999
- Chemical Container Material
- Plastic
- CAS Number
- 7732-18-5; 7647-01-0; 7647-14-5
Description
Simulated Gastric Fluid without Pepsin, CAS Number 7732-18-5; 7647-01-0; 7647-14-5, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 185 & 186, 999, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.