Sodium Hydroxide Precision Sol, 0.01 N

  • Mfr # R7295000-4A
  • Zoro # G103562907
product price: 
$
66.19
/ea

Key Features

Chemical Container Type
Bottle
Concentration
0.01 N
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
APHA
4500-S2 E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7295000-4A
Zoro #
G103562907
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Hydroxide
Chemical Container Type
Bottle
Concentration
0.01 N
Shelf Life
24 mo
CAS Number
1310-73-2, 7732-18-5
APHA
4500-S2 E
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 84
Standards
TAPPI T 428 om-91
Product Type
Sodium Hydroxide
Chemical Grade
Lab
Form
Liquid
Quantity
1
Storage Temperature
Ambient
Volume
4 L
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaOH
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
REMOVE - Previous PI Node
S
Application
Analytical Reagent
pH Level
12
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.01 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 4500-S2 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T 428 om-91

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews