Shop RICCA CHEMICAL

Silver Nitrate Precision Sol, 0.0192 N

  • Mfr # R6910000-1B
  • Zoro # G804398928

product price: 
$
60.85
/ea

Key Features

APHA
4500-CN D
Chemical Container Type
Bottle
Standards
ASTM, EP
Shelf Life
24 mo
Chemical Container Size
1 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6910000-1B
Zoro #
G804398928
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Silver Nitrate
APHA
4500-CN D
Chemical Container Type
Bottle
Standards
ASTM, EP
Shelf Life
24 mo
Calibration Certificate
NIST SRM 999
Product Type
Silver Nitrate
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7761-88-8
Concentration
0.0192 N
Color
Colorless
Storage Temperature
Ambient
Chemical Formula
AgNO3
Volume
1 L
Molecular Weight
169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water)
Form
Liquid
Application
Analytical Reagent
REMOVE - Previous PI Node
S
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
Quantity
1
Container Material
Plastic
pH Level
approximately 6

Description

Silver Nitrate, Concentration 0.0192 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87 g/mol (Silver Nitrate); 18.01 g/mol (Water), Chemical Formula AgNO3, APHA 4500-CN D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 999, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.