Shop RICCA CHEMICAL
See all product information
Create Account
Sodium Sulfide, 5 Percent w/v Aqueous Sol
- Mfr # R7573000-1C
- Zoro # G303562349
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
CAS Number
1313-84-4
Chemical Container Size
1 L
APHA
2340 C
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7573000-1C
- Zoro #
- G303562349
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Sodium Sulfide, (Certified 5% w/v) Aqueous Solution
- Chemical Grade
- ACS
- CAS Number
- 1313-84-4
- APHA
- 2340 C
- Chemical Container Material
- Amber Glass
- Product Type
- Sodium Sulfide, (Certified 5% w/v) Aqueous Solution
- Concentration
- 5% w/v
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
Description
Sodium Sulfide, Concentration 5 Percent w/v, CAS Number 1313-84-4, APHA 2340 C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.