Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.05 N

  • Mfr # R7330000-500A
  • Zoro # G404399219

product price: 
$
22.19
/ea

Key Features

Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7330000-500A
Zoro #
G404399219
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Concentration
0.05 N
Shelf Life
24 mo
Standards
ASTM, EP
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7732-18-5
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
500 mL
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Quantity
1
Container Material
Plastic
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Chemical Formula
NaOH
Application
Analytical Reagent
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
pH Level
Greater Than 12
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hydroxide, Concentration 0.05 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.