Sodium Sulfite, 10 Percent w/v Aqueous So

  • Mfr # R7585000-1A
  • Zoro # G803562405
product price: 
$
62.15
/ea

Key Features

Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Size
1 L
Chemical Container Type
Bottle
Concentration
10 % w/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7585000-1A
Zoro #
G803562405
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Sulfite
Shelf Life
12 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
10 % w/v
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 136
Product Type
Sodium Sulfite
APHA
411 A
CAS Number
7732-18-5, 7757-83-7
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
REMOVE - Previous PI Node
S
Container Type
Bottle
Molecular Weight
126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water)
Volume
1 L
Form
Liquid
Standards
ASTM, EP
Chemical Formula
Na2SO3
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
pH Level
9.0 - 9.5
Wire Color
Colorless

Description

Sodium Sulfite, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7757-83-7, Molecular Weight 126.04 g/mol (Sodium Sulfite); 18.01 g/mol (Water), Chemical Formula Na2SO3, APHA 411 A, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews