Sodium Persulfate, 1.50 Molar
- Mfr # R7516000-20F
- Zoro # G705379897
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Concentration
1.5 M
CAS Number
7732-18-5;7775-27-1;
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7516000-20F
- Zoro #
- G705379897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Sodium Persulfate
- Concentration
- 1.5 M
- CAS Number
- 7732-18-5;7775-27-1;
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Box
- Product Type
- Sodium Persulfate, (Certified 1.50 Molar)
- Shelf Life
- 12 mo
- Calibration Certificate
- NIST SRM 40
Description
Sodium Persulfate, Concentration 1.5 M, CAS Number 7732-18-5;7775-27-1;, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 40, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.