Sodium Thiosulfate Precis Sol, 0.25 N

  • Mfr # R7961000-1A
  • Zoro # G304398831
product price: 
$
34.15
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7961000-1A
Zoro #
G304398831
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Thiosulfate
Chemical Container Type
Bottle
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST SRM 136
Chemical Container Material
Plastic
Concentration
0.25 N
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Container Type
Bottle
Quantity
1
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Application
Analytical Reagent
Volume
1 L
Color
Colorless
Chemical Formula
Na2S2O3; 5H2O
Storage Temperature - Minimum
15 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Container Material
Plastic
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
pH Level
Approximately 10
Wire Color
Colorless

Description

Sodium Thiosulfate, Concentration 0.25 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews