Shop RICCA CHEMICAL
See all product information
Create Account
Sulfanilic Acid TS, 0.8 Percent w/v in G
- Mfr # R8104000-500C
- Zoro # G004399299
product price:Â
$
62.69
/ea
Key Features
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Chemical Grade
ACS
Product Type
Sulfanilic Acid TS, (Certified 0.8% w/v) in Glacial Acetic Acid
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8104000-500C
- Zoro #
- G004399299
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sulfanilic Acid TS, (Certified 0.8% w/v) in Glacial Acetic Acid
- Chemical Container Material
- Amber Glass
- Shelf Life
- 12 mo
- Chemical Grade
- ACS
- Product Type
- Sulfanilic Acid TS, (Certified 0.8% w/v) in Glacial Acetic Acid
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5;64-19-7;121-57-3
Description
Sulfanilic Acid TS, CAS Number 7732-18-5;64-19-7;121-57-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.