Sulfosalicylic Acid, 5 Percent w/v Aqueou
- Mfr # R8120000-500C
- Zoro # G204399037
product price:Â
$
34.69
/ea
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
7732-18-5; 5965-83-3
Calibration Certificate
NIST SRM 84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8120000-500C
- Zoro #
- G204399037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Sulfosalicylic Acid
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5; 5965-83-3
- Calibration Certificate
- NIST SRM 84
- Chemical Grade
- ACS
- Concentration
- 5% w/v
- Product Type
- Sulfosalicylic Acid, (Certified 5% w/v) Aqueous Solution
Description
Sulfosalicylic Acid, Concentration 5 Percent w/v, CAS Number 7732-18-5; 5965-83-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST SRM 84, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.