Sodium Thiosulfate Precision Sol, 0.1 N

  • Mfr # R7950000-20F
  • Zoro # G304398978
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Sodium Thiosulfate
Chemical Container Size
20 L
Chemical Grade
ACS, Lab
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7950000-20F
Zoro #
G304398978
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Product Type
Sodium Thiosulfate
Chemical Grade
ACS, Lab
Chemical Container Type
Box
Calibration Certificate
NIST SRM 136
Standards
ASTM, EP
APHA
4500-ClO2 E
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Shelf Life
24 mo
Concentration
0.1 N
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Volume
20 L
Container Type
Box
Chemical Formula
Na2S2O3; 5H2O
Application
Analytical Reagent
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate)
Quantity
1
Form
Liquid
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
30 Degrees C
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Thiosulfate, Concentration 0.1 N, CAS Number 10102-17-7, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 248.18 g/mol (Sodium Thiosulfate Pentahydrate), Chemical Formula Na2S2O3; 5H2O, APHA 4500-ClO2 E, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 136, Shelf Life 24 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews