Sdm ThioSlft, Pntahdrt, Crstl, Biotc, 12kg

  • Mfr # S1497-12KG
  • Zoro # G8029767
product price: 
$
619.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
248.19
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1497-12KG
Zoro #
G8029767
UPC #
-
Country of Origin
United States
Item
Sodium Thiosulfate
Molecular Weight
248.19
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
Na2S2O3; 5H2O
CAS Number
10102-17-7
Chemical Container Type
Drum
Application
Biochemical Research and Analysis
Container Type
Drum
Color
Colorless
Product Type
Sodium Thiosulfate
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Calibration Certificate
No
Chemical Properties
Pentahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Sodium Thiosulfate - Pentahydrate, Concentration Not Applicable, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3; 5H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews