Shop RICCA CHEMICAL
See all product information
Create Account
Spinal Diluting Fluid
- Mfr # R7996000-120A
- Zoro # G503567304
product price:Â
$
32.79
/ea
Key Features
CAS Number
7732-18-5;64-19-7;548-62-9
Chemical Container Material
Plastic
Shelf Life
18 mo
Chemical Container Size
120 mL
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7996000-120A
- Zoro #
- G503567304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Spinal Diluting Fluid
- CAS Number
- 7732-18-5;64-19-7;548-62-9
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
- Chemical Grade
- ACS
- Product Type
- Spinal Diluting Fluid
- Chemical Container Type
- Bottle
Description
Spinal Diluting Fluid, CAS Number 7732-18-5;64-19-7;548-62-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Analytical Reagents, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.