Spinal Diluting Fluid
- Mfr # R7996000-1A
- Zoro # G803562979
product price:Â
$
77.79
/ea
Key Features
Product Type
Spinal Diluting Fluid
Chemical Container Type
Bottle
CAS Number
7732-18-5;64-19-7;548-62-9
Shipping Restrictions
FEDEX AIR Maximum of 5 bottles may be shipped per package.; FEDEX GROUND Maximum of 50 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 5 bottles may be shipped per package.
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7996000-1A
- Zoro #
- G803562979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Spinal Diluting Fluid
- Product Type
- Spinal Diluting Fluid
- Chemical Container Type
- Bottle
- CAS Number
- 7732-18-5;64-19-7;548-62-9
- Shipping Restrictions
- FEDEX AIR Maximum of 5 bottles may be shipped per package.; FEDEX GROUND Maximum of 50 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 5 bottles may be shipped per package.
- Shelf Life
- 18 mo
- Chemical Container Material
- Plastic
- Special Information
- For laboratory use only
- Chemical Grade
- ACS
Description
Spinal Diluting Fluid, CAS Number 7732-18-5;64-19-7;548-62-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions FEDEX AIR Maximum of 5 bottles may be shipped per package.; FEDEX GROUND Maximum of 50 lbs (up to 12 bottles) may be shipped per package.; UPS AIR Maximum of 5 bottles may be shipped per package.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.