Stannous Chloride, 40 Percent w/v in con
- Mfr # R7995000-500C
- Zoro # G704399063
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Concentration
40%w/v
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Chemical Container Size
100 g
CAS Number
7647-01-0;10025-69-1;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R7995000-500C
- Zoro #
- G704399063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Stannous Chloride, (Certified 40% w/v) in concentrated Hydrochloric Acid
- Concentration
- 40%w/v
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- CAS Number
- 7647-01-0;10025-69-1;
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- Product Type
- Stannous Chloride, (Certified 40% w/v) in concentrated Hydrochloric Acid
Description
Stannous Chloride, Concentration 40 Percentw/v, CAS Number 7647-01-0;10025-69-1;, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.