Shop RICCA CHEMICAL
See all product information
Create Account
Sodium ICP, 10K ppm in HNO3
- Mfr # RPNA10KN-100N
- Zoro # G203562364
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Standards
EPA 200.7
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Sodium ICP, 10K ppm in HNO3
Chemical Container Size
100 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPNA10KN-100N
- Zoro #
- G203562364
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium ICP, 10K ppm in HNO3
- Standards
- EPA 200.7
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Product Type
- Sodium ICP, 10K ppm in HNO3
- CAS Number
- 7732-18-5;7697-37-2;497-19-8
- Concentration
- 10K ppm
- Chemical Grade
- Reagent
- Shelf Life
- 18 mo
Dimensions
- Chemical Container Size
- 100 mL
Description
Sodium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;497-19-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.