Shop RICCA CHEMICAL

Sodium Hydroxide Precision Solution, 1 N

  • Mfr # R7450000-1A
  • Zoro # G603586335

product price: 
$
29.59
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
1 L
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Standards
ASTM, EP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7450000-1A
Zoro #
G603586335
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Hydroxide
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
CAS Number
1310-73-2, 7732-18-5
Standards
ASTM, EP
Chemical Grade
ACS, Lab
APHA
3500-Ca B
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 84
Concentration
1 N
Shelf Life
24 mo
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, UN1824
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature - Minimum
15 Degrees C
Form
Liquid
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
REMOVE - Previous PI Node
S
Quantity
1
Chemical Formula
NaOH
Application
Analytical Reagent
Volume
1 L
pH Level
Greater Than 13

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Class 8, PG III, UN1824, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.