Starch Indicator, 0.3 Percent w/v

  • Mfr # R7999300-500A
  • Zoro # G703563120
product price: 
$
42.59
/ea

Key Features

Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
Starch Indicator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7999300-500A
Zoro #
G703563120
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Starch Indicator
Form
Liquid
CAS Number
69-72-7, 7732-18-5, 9005-84-9
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
Starch Indicator
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
0.3 % w/v
Storage Temperature
Ambient
Color
Colorless
Standards
ASTM, EP
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Container Type
Bottle
Volume
500 mL
Molecular Weight
138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water)
Storage Temperature - Minimum
15 Degrees C
Calibration Certificate
NIST
Quantity
1
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Container Material
Plastic
Chemical Formula
(C6H10O5)n
pH Level
5 - 7 (2% solution)
Wire Color
Colorless

Description

Starch Indicator, Concentration 0.3 Percent w/v, CAS Number 69-72-7, 7732-18-5, 9005-84-9, Molecular Weight 138.12 g/mol (Salicylic Acid); 18.01 g/mol (Water), Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews