Shop RICCA CHEMICAL

Phenolphthalein Indicator, Cert 1 Percen

  • Mfr # R5620000-120A
  • Zoro # G403562263

product price: 
$
24.69
/ea

Key Features

Form
Liquid
Chemical Container Size
120 mL
Shelf Life
24 mo
Product Type
Phenolphthalein Indicator
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R5620000-120A
Zoro #
G403562263
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator
Form
Liquid
Shelf Life
24 mo
Product Type
Phenolphthalein Indicator
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Concentration
1 % w/v, in 95 % (v/v) Alcohol Neutralized
CAS Number
1310-73-2, 64-17-5, 67-56-1, 77-09-8, 7732-18-5
Standards
ASTM, EP
Molecular Weight
18.01 g/mol (Water); 318.32 g/mol (Phenolphthalein); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol)
Volume
120 mL
Quantity
1
Chemical Formula
C20H14O4
REMOVE - Previous PI Node
P
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Container Material
Plastic
Calibration Certificate
NIST
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Shipping Restrictions
Class 3, PG II, UN1987
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
120 mL

Description

Phenolphthalein Indicator, Concentration 1 Percent w/v, in 95 Percent (v/v) Alcohol Neutralized, CAS Number 1310-73-2, 64-17-5, 67-56-1, 77-09-8, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 318.32 g/mol (Phenolphthalein); 32.04 g/mol (Methyl Alcohol); 39.99 g/mol (Sodium Hydroxide); 46.06 g/mol (Ethyl Alcohol), Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 120 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.