Shop RICCA CHEMICAL
See all product information
Create Account
Specific Gravity Std, 1.50
- Mfr # R7992150-1C1
- Zoro # G603561240
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7732-18-5;7664-93-9;
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
1 L
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7992150-1C1
- Zoro #
- G603561240
- UPC #
- -
- Country of Origin
- United States
- Item
- Specific Gravity Std, 1.50
- CAS Number
- 7732-18-5;7664-93-9;
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 12 mo
- Concentration
- 1.5
- Chemical Container Material
- Coated Glass
- Product Type
- Specific Gravity Std, 1.50
Dimensions
- Chemical Container Size
- 1 L
Description
Specific Gravity Standard, Concentration 1.5, CAS Number 7732-18-5;7664-93-9;, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.