Shop RICCA CHEMICAL

Sodium Hydroxide Precision Sol, 0.1 N

  • Mfr # R7350000-500A
  • Zoro # G504399201

product price: 
$
25.99
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
500 mL
APHA
2340 C
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R7350000-500A
Zoro #
G504399201
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Sodium Hydroxide
Shelf Life
24 mo
APHA
2340 C
Chemical Container Material
Plastic
Product Type
Sodium Hydroxide
Calibration Certificate
NIST SRM 84
Standards
ASTM, EP
Chemical Grade
ACS, Lab
Concentration
0.1 N
CAS Number
1310-73-2, 7732-18-5
Chemical Container Type
Bottle
Application
Analytical Reagent
Quantity
1
Container Material
Plastic
Chemical Formula
NaOH
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Form
Liquid
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Storage Temperature
Ambient
Volume
500 mL
pH Level
13
Wire Color
Colorless

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula NaOH, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.