Shop RICCA CHEMICAL
See all product information
Create Account
Strontium ICP, 10K ppm in HNO3
- Mfr # RPSR10KN-500N
- Zoro # G305917185
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Concentration
10K ppm
CAS Number
7732-18-5;7697-37-2;10042-76-9
Shelf Life
18 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPSR10KN-500N
- Zoro #
- G305917185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Strontium ICP, 10K ppm in HNO3
- Concentration
- 10K ppm
- CAS Number
- 7732-18-5;7697-37-2;10042-76-9
- Shelf Life
- 18 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Standards
- EPA 200.7
- Product Type
- Strontium ICP, 10K ppm in HNO3
Description
Strontium ICP-Ms, Concentration 10K ppm, CAS Number 7732-18-5;7697-37-2;10042-76-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.