Sulfosalicylic Acid, 10 Percent w/v Aqueo

  • Mfr # R8125000-500C
  • Zoro # G604399057
product price: 
$
38.39
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
5965-83-3, 7732-18-5
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8125000-500C
Zoro #
G604399057
UPC #
-
Country of Origin
United States
Item
Sulfosalicylic Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
5965-83-3, 7732-18-5
Chemical Container Material
Amber Glass
Calibration Certificate
NIST SRM 84
Product Type
Sulfosalicylic Acid
Concentration
10 % w/v
Chemical Grade
ACS, Lab
Chemical Formula
HOC6H3(COOH)SO3H; 2H2O
Storage Temperature - Maximum
30 Degrees C
REMOVE - Previous PI Node
S
Application
Analytical Reagent
Color
Colorless
Storage Temperature
Ambient
Quantity
1
Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Molecular Weight
177.13 g/mol (5-Sulfosalicylic Acid Dihydrate); 18.01 g/mol (Water)
Container Material
Glass
pH Level
Data not available.
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sulfosalicylic Acid, Concentration 10 Percent w/v, CAS Number 5965-83-3, 7732-18-5, Molecular Weight 177.13 g/mol (5-Sulfosalicylic Acid Dihydrate); 18.01 g/mol (Water), Chemical Formula HOC6H3(COOH)SO3H; 2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST SRM 84, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews