Sulfanilic Acid TS, 0.8 Percent w/v in G
- Mfr # R8104000-120C
- Zoro # G004399022
product price:Â
$
37.39
/ea
Key Features
Product Type
Sulfanilic Acid TS, (Certified 0.8% w/v) in Glacial Acetic Acid
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
120 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8104000-120C
- Zoro #
- G004399022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 120 mL
Details
- Item
- Sulfanilic Acid TS
- Product Type
- Sulfanilic Acid TS, (Certified 0.8% w/v) in Glacial Acetic Acid
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 12 mo
- CAS Number
- 7732-18-5;64-19-7;121-57-3
Description
Sulfanilic Acid TS, CAS Number 7732-18-5;64-19-7;121-57-3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 120 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.